!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Ground Clamp, 2 to 1/0 AWG, Brass

Ground Clamp, 2 to 1/0 AWG, Brass

APPROVED VENDOR

Ground Clamp, 2 to 1/0 AWG, Brass close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Ground Clamp, 2 to 1/0 AWG, Brass

Ground Clamp, 2 to 1/0 AWG, Brass

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGW1UYF3
  • Mfr. Model # 1UYF3
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 1458
  • Shipping Weight 1.2 lbs

Product Details

Industrial grade ground clamp. High tensile spring grips tight, provides superior strength at ground contact points. 98% copper alloy minimizes resistance in electrical flow and provides highly efficient conductivity. Steel clamp with copper strap and jaw.

Technical Specs

  • ItemGround Clamp
  • Compatible Cable Gauge (Maximum)1/0 AWG
  • Maximum Jaw Opening2 in
  • Clamp Body MaterialBrass
  • Clamp Connection MaterialSteel
  • Clamp TypeGround Clamp
  • FeaturesHigh-Tensile Spring to Grip Tight
  • Overall Height1.6 in
  • Overall Width8 in
  • Thread Diameter5/8 in
  • Maximum Current 300 A
  • Compatible Cable Gauge (Minimum) 2 AWG
  • Throat Depth 3 1/4 in
  • Cable Connection Type Braided Copper Shunt
  • Clamp Height 1 5/8 in
  • Compatible with Surface Type Flat, Flat Plates, Pipe, Round
  • Non-Conductive Yes
  • Overall Length 8.9 in
  • Screw Material Zinc-Plated Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list