!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GUN WASH THINNER,18.9 L,SOLVENT

GUN WASH THINNER,18.9 L,SOLVENT

SOLVABLE

GUN WASH THINNER,18.9 L,SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUN WASH THINNER,18.9 L,SOLVENT

GUN WASH THINNER,18.9 L,SOLVENT

SOLVABLE

https://catalogue.grainger.ca/?hybris=true
  • Item # RCD53-388X48V
  • Mfr. Model # 53-388X48V
  • UNSPSC # 31211800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.88 lbs

Technical Specs

  • Item Gun Wash Thinner
  • Container Size 18.9 L
  • Odorless No
  • Contains Solvent
  • For Use On Lacquer Painting Equipment, Spray Guns
  • VOC Compliant Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list