!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN, CORDED, 120V/13A, VARIABLE, 16 CFM, 120 ° TO 1100 ° F, UL, 2-PRONG, ROCKER

HEAT GUN, CORDED, 120V/13A, VARIABLE, 16 CFM, 120 ° TO 1100 ° F, UL, 2-PRONG, ROCKER

DEWALT

HEAT GUN, CORDED, 120V/13A, VARIABLE, 16 CFM, 120 °  TO 1100 °  F, UL, 2-PRONG, ROCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN, CORDED, 120V/13A, VARIABLE, 16 CFM, 120 ° TO 1100 ° F, UL, 2-PRONG, ROCKER

HEAT GUN, CORDED, 120V/13A, VARIABLE, 16 CFM, 120 ° TO 1100 ° F, UL, 2-PRONG, ROCKER

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDD26950
  • Mfr. Model # D26950
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.32 lbs

Product Details

This corded heat gun has an air volume of 16 cubic feet per minute and a temperature range of 120 to 1100 Degrees Fahrenheit. It has variable temperature settings and a pistol handle. The heat gun operates at 120V/13A and meets the UL standard. It has a rocker switch and a two-prong plug. The gun includes two nozzles and features a built-in hang ring.

Technical Specs

  • Item Heat Gun
  • ESD Safe No
  • Voltage 120V AC
  • Temperature Settings Variable
  • Minimum Temperature 120 Degrees F
  • LCD Display No
  • Kit Contents (1) Bare Tool, (2) Nozzles
  • Air Volume 16 cfm
  • Cord Length 10 ft
  • Heat Control Switch Turn Dial
  • Maximum Air Flow 16 CFM
  • Nozzle Type Conical, Fishtail
  • Number of Air Flow Settings 1
  • Switch Type Rocker
  • Includes Cone Nozzle, Fishtail Surface Nozzle
  • Application Bending and Forming Plastics, Curing Resins, Desoldering, Drying Filler, Heating Temp Sensitive Materials, Shrink Tubing, Soldering
  • Standards UL
  • Tool Weight 2.1 lb
  • Heat Gun Handle Style Pistol
  • Surface Temperature Control Yes
  • Plug Type Two-Prong
  • Maximum Temperature 1,000 Degrees F
  • Temperature Range 120 Degrees to 1,100 Degrees F
  • Current 13 A
  • Tool Brand DEWALT(R)
  • Brushless Motor No
  • Power Source Corded
  • Heating Element Material Coiled Wire
  • Minimum Air Flow 16 CFM
  • Nozzles Included Included
  • Stand Included No
  • Number of Pieces 3
  • Temperature Lock Yes
  • Features Built-in Hang Ring, Cord Protector, Ergonomic Comfort Grip, Variable Temperature Control
  • Tool Type Heat Gun

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list