!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GUEST CHAIR MESH BACK BLACK

GUEST CHAIR MESH BACK BLACK

APPROVED VENDOR

GUEST CHAIR MESH BACK BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUEST CHAIR MESH BACK BLACK

GUEST CHAIR MESH BACK BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6GNN3
  • Mfr. Model # 6GNN3
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.77 lbs

Product Details

Guest Chair, Mesh-Back with Arms, Stackable, Seat Height 19-1/2 In., Seat Width 18 In., Seat Depth 18 In., Back Height 16-3/4 In., Back Width 18-3/4 In., Construction Metal Base, Seat Material Polyester, Cushion Thickness 1-3/4 In., Seat Height Range 23 In., Weight Capacity 250 lbs.

Technical Specs

  • Item Guest Chair
  • Overall Width 24"
  • Seat Height 18 3/4 in
  • Seat Depth 18 in
  • Back Width 19 in
  • Back Colour Black
  • Seat Material Polyester
  • Frame Material Steel
  • Cushion Thickness 1-3/4"
  • Weight Capacity 275 lbs.
  • Standards ANSI/BIFMA
  • Overall Height 33"
  • Overall Depth 24"
  • Seat Width 18 in
  • Back Height 18 in
  • Seat Colour Black
  • Frame Colour Black
  • Back Material Polyester
  • Assembled/Unassembled Unassembled
  • Arm Style Fixed
  • Caster Type No Casters
  • Includes Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list