GUARD RACK STRUCTURAL STEEL 6X36
GUARD RACK STRUCTURAL STEEL 6X36
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Structural rack guard is the economical way to protect against damage to pallet racking and wall corners. Easy to install to concrete surface. Four (4) mounting holes for maximum stability. Safety yellow powder coat finish. Installation hardware sold separately.
Technical Specs
Item Structural Rack Guard
Mounting Type Bolt-On
Opening Width 4 1/2"
Overall Height 36"
Colour Yellow
Material Steel
Mounting Location Floor: Upright
Opening Depth 6"
Overall Depth 8-1/16"
Overall Width 6"
Finish Powder Coated
Includes N/A
Related Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.03
/ EACH
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.31
/ EACH
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$148.17
/ EACH