!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GSQ-165EC DIRECT DRIVE INLINE BLOWER

GSQ-165EC DIRECT DRIVE INLINE BLOWER

CANARM

GSQ-165EC DIRECT DRIVE INLINE BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GSQ-165EC DIRECT DRIVE INLINE BLOWER

GSQ-165EC DIRECT DRIVE INLINE BLOWER

CANARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,322.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRGSQ165DEC
  • Mfr. Model # GSQ165-D-EC
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Item In-Line Duct Blower
  • Drive Type Direct Drive
  • Assembly Assembled
  • Airflow @ 0.250 in SP 3,750 cfm
  • Airflow @ 0.750 in SP 2,950 cfm
  • Airflow @ 1.250 in SP 2,250 cfm
  • Maximum Static Pressure 1 1/4 in wc
  • Maximum Inlet Air Temperature 104 Degrees F
  • Housing Material Steel
  • Inlet Diameter 11.4 in
  • Phase 1
  • Speed Controllable Speed Controllable
  • Motor Enclosure Open Dripproof
  • Motor Type Electronically Commutated
  • Outlet Duct Connection Height 28 1/2 in
  • Overall Height 28 1/2 in
  • Overall Depth 31 1/8 in
  • Housing Width 23 in
  • Spark Resistant Construction Type Not Rated
  • Includes Wheel
  • Blower Shape Square
  • For Ventilation Type Exhaust, Supply, Make-Up, Return
  • Wheel Type Backward-Inclined
  • Includes Drive Package Drive Package Included
  • Wheel Diameter 16 1/2 in
  • Airflow @ 0.500 in SP 3,350 cfm
  • Airflow @ 1.000 in SP 2,550 cfm
  • Airflow @ 1.500 in SP 1,900 cfm
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Wheel Material Aluminum
  • Number of Inlets 1
  • Nameplate Voltage 120/230V AC
  • Motor Horsepower 1 hp
  • Number of Speeds Variable
  • Motor Speed 1,800 RPM
  • Rotation CW/CCW
  • Outlet Duct Connection Width 28 1/2 in
  • Overall Width 23 in
  • Housing Height 28.5 in
  • Housing Depth 31.1 in
  • Features Junction Box, Multiple Mounting Options, Side Discharge Option as Standard - Simply Re-Locate the Side Panel to the Discharge
  • Manufacturer Warranty Length 1 yr
  • For Location Indoor
  • Includes Motor Motor Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list