!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TILE GROUTER'S FLOAT, HAND, SQUARE END, 9 X 4 IN, 3/4 IN, 7 X 1 IN, ALUMINUM, RUBBER

TILE GROUTER'S FLOAT, HAND, SQUARE END, 9 X 4 IN, 3/4 IN, 7 X 1 IN, ALUMINUM, RUBBER

MARSHALLTOWN

TILE GROUTER'S FLOAT, HAND, SQUARE END, 9 X 4 IN, 3/4 IN, 7 X 1 IN, ALUMINUM, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILE GROUTER'S FLOAT, HAND, SQUARE END, 9 X 4 IN, 3/4 IN, 7 X 1 IN, ALUMINUM, RUBBER

TILE GROUTER'S FLOAT, HAND, SQUARE END, 9 X 4 IN, 3/4 IN, 7 X 1 IN, ALUMINUM, RUBBER

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MRH43
  • Mfr. Model # 43
  • UNSPSC # 20121100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This tile grouter's float has a centred handle and is for use with tile, and grout. It is a hand float made of aluminum and rubber and has a square end. It measures 9 x 4 inches, has a thickness of 3/4 inches, and its handle measures 7 x 1-inch.

Technical Specs

  • Item Tile Grouter's Float
  • End Type Square
  • Width (In.) 4"
  • Material Aluminium/Rubber
  • Handle Length (In.) 7"
  • Characteristics Foam
  • For Use With Tile, Notched Trowels, Grout
  • Type Hand Float
  • Length (In.) 9"
  • Thickness (In.) 3/4"
  • Handle Centered
  • Handle Dia. (In.) 1"
  • Application Tile Grouter's Float
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list