!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROUP LOCKOUT BOX, 13 PADLOCKS, WALL MOUNT, RED, 9 X 6 X 4 IN, STEEL

GROUP LOCKOUT BOX, 13 PADLOCKS, WALL MOUNT, RED, 9 X 6 X 4 IN, STEEL

ZING

GROUP LOCKOUT BOX, 13 PADLOCKS, WALL MOUNT, RED, 9 X 6 X 4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUP LOCKOUT BOX, 13 PADLOCKS, WALL MOUNT, RED, 9 X 6 X 4 IN, STEEL

GROUP LOCKOUT BOX, 13 PADLOCKS, WALL MOUNT, RED, 9 X 6 X 4 IN, STEEL

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG7299R-UN
  • Mfr. Model # 7299R-UN
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.62 lbs

Product Details

This red steel, hinged, group lockout box is designed for a maximum of 13 padlocks. Portable, it measures nine inches width x six height x four depth, and can be wall-mounted. Group lockout boxes allow authorized employees to accurately determine who was involved on a jobsite.

Technical Specs

  • Item Group Lockout Box
  • Box Material Steel
  • For Maximum Padlock Shackle Diameter 3/8 in
  • Number of Key Hooks 0
  • Overall Height 6 in
  • Mounting Location Portable
  • Includes (1) Lockable Clasp, (12) Lock Holes
  • Number of Mounting Holes 13
  • Standards OSHA 1910.147
  • Box Colour Red
  • Door Opening Type Hinged
  • Maximum Number of Padlocks 12
  • Overall Depth 4 in
  • Overall Width 10 in
  • Handle Material Steel
  • Legend Group Lock Box
  • Resistance Properties Corrosion Resistant, Weather Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list