GROUP LOCKOUT BOX, STEEL, RED, 6 X 9.25 X 3.75 IN, PORTABLE, HINGED, 12 PADLOCKS
GROUP LOCKOUT BOX, STEEL, RED, 6 X 9.25 X 3.75 IN, PORTABLE, HINGED, 12 PADLOCKS
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Latch Tight(TM) locking mechanism. Accepts 12 padlocks or lockout hasps. English, Spanish, and French message on lock box.
Technical Specs
- Item Group Lockout Box
- Box Material Steel
- For Maximum Padlock Shackle Diameter 5/16 in
- Number of Key Hooks 0
- Overall Height 6 in
- Mounting Location Portable
- Language English, French, Spanish
- Standards OSHA 1910.147
- Box Colour Red
- Door Opening Type Hinged
- Maximum Number of Padlocks 12
- Overall Depth 3.75 in
- Overall Width 9 1/4 in
- Box Material Finish Powder Coated
- Legend Lock Out
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$101.10
/ EACH
Related Products
-
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.11
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.79
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.81
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.78
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.89
/ PACKAGE