!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ICE MELTER, DEGRADABLE, -23 ° C, 10 LB, POTASSIUM CHLORIDE, BAG

ICE MELTER, DEGRADABLE, -23 ° C, 10 LB, POTASSIUM CHLORIDE, BAG

GROUNDWORKS

ICE MELTER, DEGRADABLE, -23 ° C, 10 LB, POTASSIUM CHLORIDE, BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ICE MELTER, DEGRADABLE, -23 ° C, 10 LB, POTASSIUM CHLORIDE, BAG

ICE MELTER, DEGRADABLE, -23 ° C, 10 LB, POTASSIUM CHLORIDE, BAG

GROUNDWORKS

Clearance Price :
$4.33 / EACH

Your Price : $17.33 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # XYN200-21007
  • Mfr. Model # 200-21007
  • UNSPSC # 11101500
  • CATALOGUE PAGE # 548
  • Shipping Weight 9.22 lbs

Product Details

This degradable ice melt is intended to melt your snow or ice effectively in temperatures down to -23 Degrees C. Each bag weighs 10 pounds and contains potassium chloride, leaving no messy residue.

Technical Specs

  • Item Ice Melter
  • Effective Temp. -23 Degrees C
  • Package Type Bag
  • Size 10 lb Bag
  • Net Weight 10 lb.
  • Contains Potassium Chloride

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list