!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAT, GROUND-PROTECT/2 SMOOTH SIDES, DIAMOND-PLATED/BLACK, 8X2 FT, 1/2 IN THICK, POLYETHENE

MAT, GROUND-PROTECT/2 SMOOTH SIDES, DIAMOND-PLATED/BLACK, 8X2 FT, 1/2 IN THICK, POLYETHENE

TUFFTRAK

MAT, GROUND-PROTECT/2 SMOOTH SIDES, DIAMOND-PLATED/BLACK, 8X2 FT, 1/2 IN THICK, POLYETHENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAT, GROUND-PROTECT/2 SMOOTH SIDES, DIAMOND-PLATED/BLACK, 8X2 FT, 1/2 IN THICK, POLYETHENE

MAT, GROUND-PROTECT/2 SMOOTH SIDES, DIAMOND-PLATED/BLACK, 8X2 FT, 1/2 IN THICK, POLYETHENE

TUFFTRAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFAM28S2
  • Mfr. Model # AM28S2
  • UNSPSC # 53141630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

This ground-protection mat has two smooth sides and a load capacity of 240,000 pounds. This mat measures 8 x 2 feet, is made of polyethylene, and weighs 43 pounds. Mat surface pattern is diamond plate, black, and mat thickness is 1/2 of an inch.

Technical Specs

  • Item Ground Protection Mat
  • Application Construction, Civil Engineering, Groundwork, Events Industries
  • Colour Black
  • Load Capacity 120 ton
  • Mat Product Type Ground Protection Mat
  • Overall Length 96 in
  • Recommended Connector Turn-A-Links
  • Top Surface Design Smooth
  • Weight 43 lb
  • Non-Conductive No
  • Bottom Surface Design Smooth
  • Flexibility Flexible
  • Material High-Density Polyethylene
  • Number of Mats Included 1
  • Overall Width 24 in
  • Thickness 1/2 in
  • Translucent Material No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list