!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROGRAMABLE OUTDOOR POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC

PROGRAMABLE OUTDOOR POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC

POWER FIRST

PROGRAMABLE OUTDOOR POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROGRAMABLE OUTDOOR POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC

PROGRAMABLE OUTDOOR POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE21RJ26
  • Mfr. Model # 21RJ26
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Product Details

This programable outdoor power stake is made of Noryl. It features photocell activates outlets at dusk. In addition, it meets the standards for UL/cUL E250981. It has length of 5¼ inch, width of three inches, and a height of 8¾-inch, along with a cord that measures six feet. It also has a NEMA 5-15P plug configuration, 14 AWG wire, and NEMA 5-15R receptacle configuration.

Technical Specs

  • Item Programable Outdoor Power Stake
  • Max. Amps 15 A
  • Housing Material Noryl
  • Receptacle Configuration NEMA 5-15R
  • Cord Length 6 ft
  • Length 5 1/4 in
  • Height 8 3/4 in
  • Number of Conductors 3
  • Number of Outlets 6
  • Voltage 120V AC
  • Special Features Photocell Activates Outlets at Dusk
  • Plug Configuration NEMA 5-15P
  • Trade Designation SJTW
  • Width 3 in
  • Wire Size 14 AWG
  • Standards UL/cUL E250981

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list