!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHISEL BIT, 23/32 IN HEAD W, 10 IN LENGTH, 23/32 IN SHANK DIAMETER, SDS MAX

CHISEL BIT, 23/32 IN HEAD W, 10 IN LENGTH, 23/32 IN SHANK DIAMETER, SDS MAX

WESTWARD

CHISEL BIT, 23/32 IN HEAD W, 10 IN LENGTH, 23/32 IN SHANK DIAMETER, SDS MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHISEL BIT, 23/32 IN HEAD W, 10 IN LENGTH, 23/32 IN SHANK DIAMETER, SDS MAX

CHISEL BIT, 23/32 IN HEAD W, 10 IN LENGTH, 23/32 IN SHANK DIAMETER, SDS MAX

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW22UV20
  • Mfr. Model # 22UV20
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Product Details

This 3040M series chisel bit is made out of steel, with a bright (uncoated) finish. It has a neutral spiral and a SDS Max shank. This chisel bit is designed for use with rotary drills, concrete, boring. It also has neutral cutting direction, along with straight flutes and 10 inch length.

Technical Specs

  • Item Chisel Bit
  • Shank Type - Machining SDS Max
  • Shank Length 4 1/2 in
  • Head Width 23/32 in
  • Chisel Collar Shape Flat
  • Material - Machining Steel
  • Cutting Direction Neutral
  • Finish - Machining Bright (Uncoated)
  • Series 3040M
  • Decimal Equivalent 0.7
  • Drill Bit Point Type Conventional Point
  • Flute Type Straight
  • Chisel Type Ground Rod Driver
  • Shank Diameter 23/32 in
  • Measurement System Fractional Inch
  • Overall Length 10 in
  • For Tool Type Rotary Drill
  • Non-Sparking No
  • Spiral Direction Neutral
  • Primary Material Application Concrete
  • Cutting Application Boring
  • Drill Bit Grouping Individual
  • Drill Bit Size 23/32 in
  • Product Type Chisel Bit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list