!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROUND CLAMP, ALERCO STYLE, HEAVY-DUTY, INDUSTRIAL STRENGTH, 300 AMPS, 7 1/2 X 1 IN, STEEL/BRASS

GROUND CLAMP, ALERCO STYLE, HEAVY-DUTY, INDUSTRIAL STRENGTH, 300 AMPS, 7 1/2 X 1 IN, STEEL/BRASS

RAM INDUSTRIAL

GROUND CLAMP, ALERCO STYLE, HEAVY-DUTY, INDUSTRIAL STRENGTH, 300 AMPS, 7 1/2 X 1 IN, STEEL/BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROUND CLAMP, ALERCO STYLE, HEAVY-DUTY, INDUSTRIAL STRENGTH, 300 AMPS, 7 1/2 X 1 IN, STEEL/BRASS

GROUND CLAMP, ALERCO STYLE, HEAVY-DUTY, INDUSTRIAL STRENGTH, 300 AMPS, 7 1/2 X 1 IN, STEEL/BRASS

RAM INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SSTWG300
  • Mfr. Model # WG300
  • UNSPSC # 39121321
  • CATALOGUE PAGE # 1459
  • Shipping Weight 1.25 lbs

Product Details

This heavy-duty, industrial-strength, 300-amp ground clamp measures 7 1/2 inches length x one-inch height. It is Alerco style and has a 3/0 cable capacity. It has a two-inch jaw opening and is made of nickel-plated steel with forged brass conductors and brass grounding points. It features a braided copper strap, a built-in cable connector, and an oval point screw. This ground clamp comes with an Allen key and a copper ferrule.

Technical Specs

  • Item Ground Clamp
  • Compatible Cable Gauge (Maximum) 3/0 AWG
  • Overall Length 7 1/2 in
  • Maximum Current 300 A
  • Maximum Jaw Opening 2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list