!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROOVING INSERT, LK, NEUTRAL, 0.1869 IN W, CUT DEPTH 0.15 IN, CORNER RADIUS 0.008 IN, CARBIDE

GROOVING INSERT, LK, NEUTRAL, 0.1869 IN W, CUT DEPTH 0.15 IN, CORNER RADIUS 0.008 IN, CARBIDE

WIDIA

GROOVING INSERT, LK, NEUTRAL, 0.1869 IN W, CUT DEPTH 0.15 IN, CORNER RADIUS 0.008 IN, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROOVING INSERT, LK, NEUTRAL, 0.1869 IN W, CUT DEPTH 0.15 IN, CORNER RADIUS 0.008 IN, CARBIDE

GROOVING INSERT, LK, NEUTRAL, 0.1869 IN W, CUT DEPTH 0.15 IN, CORNER RADIUS 0.008 IN, CARBIDE

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.84 / EACH

EHC: EHC :
Min Qty 10 = $468.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID3607377
  • Mfr. Model # NG4189LK TN6025
  • UNSPSC # 232416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.551 lbs

Product Details

This NG4189LK grooving insert is made of durable carbide with an LK chip-breaker and a neutral cutting direction. Its groove width is 0.1869 inches, corner radius is 0.008 inches, and cut depth is 0.15 inches.

Technical Specs

  • Item Insert
  • Cutting Direction Neutral
  • ANSI Code NG4189LK
  • Chip-Breaker LK
  • Depth of Cut 0.25 in
  • Measurement System Fractional Inch
  • Insert Size 4
  • Corner Radius 0.0225 in
  • ISO Number NG4189LK
  • Depth 0.150 in
  • Manufacturer Grade TN6025
  • Width 0.1869 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list