!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROOVING INSERT, NEUTRAL, PT, 0.157 IN W, CUT DEPTH 0.75 IN, CORNER RADIUS 0.012 IN, CARBIDE

GROOVING INSERT, NEUTRAL, PT, 0.157 IN W, CUT DEPTH 0.75 IN, CORNER RADIUS 0.012 IN, CARBIDE

WIDIA

GROOVING INSERT, NEUTRAL, PT, 0.157 IN W, CUT DEPTH 0.75 IN, CORNER RADIUS 0.012 IN, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROOVING INSERT, NEUTRAL, PT, 0.157 IN W, CUT DEPTH 0.75 IN, CORNER RADIUS 0.012 IN, CARBIDE

GROOVING INSERT, NEUTRAL, PT, 0.157 IN W, CUT DEPTH 0.75 IN, CORNER RADIUS 0.012 IN, CARBIDE

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.92 / EACH

EHC: EHC :
Min Qty 10 = $439.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID4113572
  • Mfr. Model # WMTS400M4P03PT WU10PT
  • UNSPSC # 232416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Product Details

This WMTS400M4P03PT grooving insert has a groove width of 0.157 inches, a cut depth of 0.75 inches, and a corner radius of 0.012 inches. It has a PT chip-breaker, a neutral cutting direction, and is made of strong, durable carbide for optimum performance.

Technical Specs

  • Item Insert
  • Cutting Direction Neutral
  • Corner Radius 0.012 in
  • ISO Number WMTS400M4P03PT
  • Depth 0.750 in
  • Measurement System Fractional Inch
  • Insert Size 4
  • Max. Grooving Width 0.157 in
  • ANSI Code WMTS400M4P03PT
  • Chip-Breaker PT
  • Manufacturer Grade WU10PT
  • Width 0.157 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list