!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROOVING INSERT, PT, NEUTRAL, 0.118 IN W, CUT DEPTH 0.875 IN, CORNER RADIUS 0.012 IN, CARBIDE

GROOVING INSERT, PT, NEUTRAL, 0.118 IN W, CUT DEPTH 0.875 IN, CORNER RADIUS 0.012 IN, CARBIDE

WIDIA

GROOVING INSERT, PT, NEUTRAL, 0.118 IN W, CUT DEPTH 0.875 IN, CORNER RADIUS 0.012 IN, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROOVING INSERT, PT, NEUTRAL, 0.118 IN W, CUT DEPTH 0.875 IN, CORNER RADIUS 0.012 IN, CARBIDE

GROOVING INSERT, PT, NEUTRAL, 0.118 IN W, CUT DEPTH 0.875 IN, CORNER RADIUS 0.012 IN, CARBIDE

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.01 / EACH

EHC: EHC :
Min Qty 10 = $430.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID4113563
  • Mfr. Model # WMTS300M3P03PT WU10PT
  • UNSPSC # 232416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.049 lbs

Product Details

This WMTS300M3P03PT grooving insert is made of durable carbide with an PT chip-breaker and a neutral cutting direction. Its groove width is 0.118 inches, corner radius is 0.012 inches, and cut depth is 0.875 inches.

Technical Specs

  • Item Insert
  • Cutting Direction Neutral
  • Corner Radius 0.012 in
  • ISO Number WMTS300M3P03PT
  • Depth 0.875 in
  • Measurement System Fractional Inch
  • Insert Size 3
  • Max. Grooving Width 0.118 in
  • ANSI Code WMTS300M3P03PT
  • Chip-Breaker PT
  • Manufacturer Grade WU10PT
  • Width 0.118 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list