!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROOVING INSERT, NEUTRAL, PT, 0.064 IN W, CUT DEPTH 0.65 IN, CORNER RADIUS 0.06 IN, CARBIDE

GROOVING INSERT, NEUTRAL, PT, 0.064 IN W, CUT DEPTH 0.65 IN, CORNER RADIUS 0.06 IN, CARBIDE

WIDIA

GROOVING INSERT, NEUTRAL, PT, 0.064 IN W, CUT DEPTH 0.65 IN, CORNER RADIUS 0.06 IN, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROOVING INSERT, NEUTRAL, PT, 0.064 IN W, CUT DEPTH 0.65 IN, CORNER RADIUS 0.06 IN, CARBIDE

GROOVING INSERT, NEUTRAL, PT, 0.064 IN W, CUT DEPTH 0.65 IN, CORNER RADIUS 0.06 IN, CARBIDE

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.12 / EACH

EHC: EHC :
Min Qty 10 = $421.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID4118451
  • Mfr. Model # WMTS094I2BP02PT WU10PT
  • UNSPSC # 232416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Product Details

This WMTS094I2BP02PT grooving insert has a PT chip-breaker and a neutral cutting direction with a cut depth of 0.65 inches. Its groove width is 0.064 inches, corner radius is 0.06 inches, and it is made of high-performance carbide.

Technical Specs

  • Item Insert
  • Cutting Direction Neutral
  • Corner Radius 0.006 in
  • ISO Number WMTS094I2BP02PT
  • Depth 0.650 in
  • Measurement System Fractional Inch
  • Insert Size 2B
  • Max. Grooving Width 0.094 in
  • ANSI Code WMTS094I2BP02PT
  • Chip-Breaker PT
  • Manufacturer Grade WU10PT
  • Width 0.064 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list