GROMMET KIT,3/8IN
GROMMET KIT,3/8IN
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Size 3/8 in, includes 24 grommets, hole cutter, backer block, mandrel, anvil.
Technical Specs
- Item Grommet Kit
- Number of Grommets or Fasteners 24
- Finish Setting Tool Has Black Oxide
- Inside Dia. (In.) 3/8
- Material Steel Setting Tool, Brass Grommets
- Includes Hole Cutter, Hardwood Backer Block, Mandrel, Anvil and Solid Brass Grommets
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.78
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.08
/ EACH
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.67
/ PACKAGE