!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GROCERY BAG, 7 1/8 IN W, 4½ IN DP, 13¾ IN H, 12#, 35 LB BASIS WT, WHITE, 500 PK

GROCERY BAG, 7 1/8 IN W, 4½ IN DP, 13¾ IN H, 12#, 35 LB BASIS WT, WHITE, 500 PK

APPROVED VENDOR

GROCERY BAG, 7 1/8 IN W, 4½ IN DP, 13¾ IN H, 12#, 35 LB BASIS WT, WHITE, 500 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GROCERY BAG, 7 1/8 IN W, 4½ IN DP, 13¾ IN H, 12#, 35 LB BASIS WT, WHITE, 500 PK

GROCERY BAG, 7 1/8 IN W, 4½ IN DP, 13¾ IN H, 12#, 35 LB BASIS WT, WHITE, 500 PK

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12R045
  • Mfr. Model # 51032
  • UNSPSC # 24111502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.85 lbs

Technical Specs

  • Item Paper Bag
  • Package Configuration Bundle
  • Weight Capacity 12 lb
  • Bag Type Grocery
  • Colour White
  • Depth 4 1/2 in
  • Bag Name 12#
  • Bag Bottom Type Flat
  • Material Paper
  • Recycled Content No Recycled Content
  • FDA Compliant FDA Compliant
  • Handle Type None
  • Width 7 1/8 in
  • Height 13 3/4 in
  • Basis Weight 35 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list