!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DERMASHIELD 73-711 STERILE DISPOSABLE GLOVE, GRN, 8, NEOPRENE, 7.08 MIL

DERMASHIELD 73-711 STERILE DISPOSABLE GLOVE, GRN, 8, NEOPRENE, 7.08 MIL

DERMASHIELD

DERMASHIELD 73-711 STERILE DISPOSABLE GLOVE, GRN, 8, NEOPRENE, 7.08 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DERMASHIELD 73-711 STERILE DISPOSABLE GLOVE, GRN, 8, NEOPRENE, 7.08 MIL

DERMASHIELD 73-711 STERILE DISPOSABLE GLOVE, GRN, 8, NEOPRENE, 7.08 MIL

DERMASHIELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $722.59 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL73711080
  • Mfr. Model # 73711080
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.16 lbs

Product Details

These green DERMASHIELD 73-711 Sterile disposable gloves are made of neoprene (Polychloroprene). They provide reduced allergy risks and wearer susceptibility. Neoprene gloves are resistant to chemical splash, provide a good grip when wet, and stay flexible to provide consistent performance across a range of temperatures.

Technical Specs

  • Item Sterile Disposable Glove
  • Anti-Static No
  • Cuff Style Beaded
  • Disposable Glove Type Cleanroom, Sterile
  • Features Reduced Allergy Risks, Reducing Wearer Susceptibility to Type I or Type IV Allergic Reactions, Durable and-Resistant to Punctures, Chemical Splash Protection, Secure Fit, A.R.T Technology, DERMASHIELD Technology , SUREFIT Cuff Roll-down Technology
  • Latex-Free Yes
  • Material Neoprene
  • Palm Thickness 7.08 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Sterile
  • Texture Location Fingertips
  • Federal 209E Clean Room Class 100
  • Series DERMASHIELD 73-711
  • Tested for Fentanyl Protection No
  • Latex Content Latex Free
  • Acceptable Quality Level (AQL) 0.65
  • Colour Green
  • Cuff Thickness 4.72 mil
  • Double Gloving Method Inner/Outer
  • Finger Thickness 7.87 mil
  • Length 12 in
  • Medical Glove Type Surgical
  • Powdered/Powder-Free Powder-Free
  • Standards AS/NZS 4179, ASTM D3577, ASTM D7160, CE 0493, EN 556-1,2001, EN ISO 21420,2020, EN ISO 374-1,2016 Type A - KLMNPT, EN ISO 374-5,2016, EN 421,2010, ISO 10282, ISO 11193, ISO 13485
  • Texture Textured
  • Accelerator-Free Yes
  • ISO Class ISO 5
  • Tested for Chemotherapy Drugs Yes
  • Size - Numeric 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list