!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDING WHEEL, ALUMINUM OXIDE, 1½ IN DIA, ⅛ IN THICK, 7/16 IN SHANK DIA, 35000 RPM, 2-PK

GRINDING WHEEL, ALUMINUM OXIDE, 1½ IN DIA, ⅛ IN THICK, 7/16 IN SHANK DIA, 35000 RPM, 2-PK

DREMEL

GRINDING WHEEL, ALUMINUM OXIDE, 1½ IN DIA, ⅛ IN THICK, 7/16 IN SHANK DIA, 35000 RPM, 2-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING WHEEL, ALUMINUM OXIDE, 1½ IN DIA, ⅛ IN THICK, 7/16 IN SHANK DIA, 35000 RPM, 2-PK

GRINDING WHEEL, ALUMINUM OXIDE, 1½ IN DIA, ⅛ IN THICK, 7/16 IN SHANK DIA, 35000 RPM, 2-PK

DREMEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.48 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSEZ541GR
  • Mfr. Model # EZ541GR
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This grinding wheel is made of abrasive aluminum oxide and measures 1½ inch-diameter. It has a thickness of ⅛ inch, a shank diameter of 7/16 inch, and an EZ Lock mandrel. The wheel has a 29/64 inch arbour hole and a maximum speed of 35000 RPM. There are two wheels in a pack. It is suitable for deburring, grinding, rust removal, and sharpening.

Technical Specs

  • ItemGrinding Wheel
  • Shank Diameter7/16 in
  • Material ApplicationDeburring, Grinding, Rust Removal, Shaping, Sharpening, Smoothing
  • Wheel Diameter1 1/2 in
  • Abrasive MaterialAluminum Oxide
  • Rotary Tool Accessory TypeGrinding Wheel
  • Mounting Type Unmounted
  • Mandrel Type EZ Lock
  • Max. Speed 35,000 RPM
  • Wheel Thickness 1/8 in
  • Arbor Hole Size 29/64 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list