!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDING/CUT-OFF WHEEL, 13300 RPM, 24 GRIT, C24/30P, 4 1/2 X 1/4 IN, 7/8 IN ARBOR, SILICON CARBIDE

GRINDING/CUT-OFF WHEEL, 13300 RPM, 24 GRIT, C24/30P, 4 1/2 X 1/4 IN, 7/8 IN ARBOR, SILICON CARBIDE

FLEXOVIT

GRINDING/CUT-OFF WHEEL, 13300 RPM, 24 GRIT, C24/30P, 4 1/2 X 1/4 IN, 7/8 IN ARBOR, SILICON CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING/CUT-OFF WHEEL, 13300 RPM, 24 GRIT, C24/30P, 4 1/2 X 1/4 IN, 7/8 IN ARBOR, SILICON CARBIDE

GRINDING/CUT-OFF WHEEL, 13300 RPM, 24 GRIT, C24/30P, 4 1/2 X 1/4 IN, 7/8 IN ARBOR, SILICON CARBIDE

FLEXOVIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.06 / EACH

EHC: EHC :
Min Qty 25 = $276.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FVTA1257
  • Mfr. Model # A1257
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This grinding and cut-off wheel measures 4 1/2 x 1/4 inches with a 7/8-inch arbor. With a silicon carbide abrasive grain at 24 grit, this wheel can be used to a maximum of 13,300 RPM. This wheel is grade C24/30P and is suitable for use on non-ferrous metals.

Technical Specs

  • Abrasive Wheel Type Depressed Center Grinding Wheel
  • Thickness 1/4"
  • Abrasive Material Silicon Carbide Grain
  • Max. RPM 13300
  • Grade C24/30P
  • Abrasive Wheel Diameter 4 1/2 in
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24
  • Series SPECIALIST
  • Application Made with silicon carbide grain, these wheels offers fast grinding on concrete, masonry, and nonferrous metal applications.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list