!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER WHEEL 3IN STR

GRINDER WHEEL 3IN STR

CHICAGO PNEUMATIC

GRINDER WHEEL 3IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER WHEEL 3IN STR

GRINDER WHEEL 3IN STR

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $990.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP3451-18SE3
  • Mfr. Model # CP3451-18SE3
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1567
  • Shipping Weight 5.04 lbs

Product Details

3-inch horizontal grinder. Average air consumption 6.6 CFM. Free speed 18,000 RPM. Overall length 10 inches. Spindle thread 3/8 inch-24. Sound power level 91dB. Tool weight 3.5 lbs.

Technical Specs

  • ItemStraight Wheel Grinder
  • Horsepower1 hp
  • Air Inlet Connection Size3/8 in
  • Max. Speed18,000 RPM
  • Air Inlet3/8 in NPT Female
  • Kit Contents(1) Bare Tool
  • Switch LocationTop
  • Power SourceAir Powered
  • Air Consumption37 cfm
  • Min. Hose Size3/8 in
  • Spindle Thread Size3/8"-24
  • Accessory Free Tool ChangeNo
  • Overall Length14 in
  • StandardsISO-28927-12
  • Tool BrandChicago Pneumatic
  • Duty Heavy Duty
  • Grinder Orientation Straight
  • Air Inlet Gender Female
  • Air Inlet Type NPT
  • Tool Style Straight
  • Includes (2) Flat Wrench, 3 in Disc Guard, Front Flange, Locknut, Rear Flange
  • Vibration Level 3.1 m/sq sec
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Minimum Speed 18,000 RPM
  • For Wheel Dia. 3 in
  • Handle Material Composite
  • Features Lightbody
  • Tool Weight 3.5 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list