!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDER W/DST COL 8IN 3/4HP 115/230

GRINDER W/DST COL 8IN 3/4HP 115/230

PALMGREN

GRINDER W/DST COL 8IN 3/4HP 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER W/DST COL 8IN 3/4HP 115/230

GRINDER W/DST COL 8IN 3/4HP 115/230

PALMGREN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $617.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRN82081C
  • Mfr. Model # 9682081
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

This bench grinder is designed for use with.

Technical Specs

  • Item Bench Grinder
  • Speed Setting Single Speed
  • Dust Management Dust Management Included
  • Current 7/3.5 A
  • Duty Heavy Duty
  • Horsepower 3/4 hp
  • Overall Height 16 in
  • Overall Width 12 3/10 in
  • Tool Weight 64.6 lb
  • Wheel Distance 16 1/2 in
  • For Max. Wheel Dia. 8 in
  • Arbor Size 5/8 in
  • Application Chamfering, Cleaning, Deburring, Grinding, Sharpening
  • Dust Collection Port Size 2 1/2 in
  • Features Adjustable Safety Eye Shields and Spark Guards, Adjustable Tool Rests, Extended Wheel-to-Wheel Clearance, Fits Item # 9670101 Tool Stands, Tilt and Angle Grinding
  • Max. Wheel Speed 3,450 RPM
  • Overall Length 21 in
  • Phase 1
  • Voltage 115/230 V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list