!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR GRINDER, VERTICAL, REQUIRED PRESSURE 90 PSI, 6000 RPM, HP 3, 3/4 IN, 1/2 IN, 5/8 IN, 7 IN, METAL

AIR GRINDER, VERTICAL, REQUIRED PRESSURE 90 PSI, 6000 RPM, HP 3, 3/4 IN, 1/2 IN, 5/8 IN, 7 IN, METAL

CLECO

AIR GRINDER, VERTICAL, REQUIRED PRESSURE 90 PSI, 6000 RPM, HP 3, 3/4 IN, 1/2 IN, 5/8 IN, 7 IN, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GRINDER, VERTICAL, REQUIRED PRESSURE 90 PSI, 6000 RPM, HP 3, 3/4 IN, 1/2 IN, 5/8 IN, 7 IN, METAL

AIR GRINDER, VERTICAL, REQUIRED PRESSURE 90 PSI, 6000 RPM, HP 3, 3/4 IN, 1/2 IN, 5/8 IN, 7 IN, METAL

CLECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,522.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CLC3060AVL07
  • Mfr. Model # 3060AVL-07
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Product Details

This vertical air grinder is heavy-duty, has variable speeds, and horsepower of three. It includes spindle wrenches and has a required pressure of 90 PSI. Its handle is made of metal and it has a free speed of 6,000 RPM. Its air inlet is 1/2-inch and its minimum hose size is 3/4 inches. The spindle measures 5/8 inches. This air grinder has a wheel diameter of seven inches.

Technical Specs

  • Item Vertical Grinder
  • Horsepower 3.1 hp
  • Max. Speed 6,000 RPM
  • Air Inlet Connection Size 1/2 in
  • Air Inlet Type NPT
  • Spindle Thread Size 5/8"-11
  • Speed Ranges 0 to 6000 RPM
  • Minimum Speed 0 RPM
  • Includes Adapters, Spindle Wrenches, Wheel Guard
  • Switch Type Paddle
  • Anti-Kickback Clutch Type None
  • Brake Type None
  • Min. Hose Size 3/4 in
  • Anti-Restart Technology No
  • Grip Style Barrel Grip
  • Head Type Standard Head
  • Overall Length 6 7/8 in
  • Accessory Free Tool Change No
  • Wheel Diameter 7 in
  • For Wheel Type Type 27
  • Air Inlet 1/2 in NPT Female
  • Air Inlet Gender Female
  • Lever Type Lever
  • Duty Heavy Duty
  • Variable Speed Yes
  • Kit Contents (1) Bare Tool
  • Safety Stop Mechanisms Not Applicable
  • Tether Style Not Tether Capable
  • Anti-Vibration Technology Yes
  • Power Source Air-Powered
  • Air Pressure 90 psi
  • Exhaust Location Side
  • Grinder Type Vertical
  • Grinder Orientation Vertical
  • Dust Management None
  • Tool Weight 9.7 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list