!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDER RA GEARLESS 0.1HP 80K RPM

GRINDER RA GEARLESS 0.1HP 80K RPM

DOTCO

GRINDER RA GEARLESS 0.1HP 80K RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER RA GEARLESS 0.1HP 80K RPM

GRINDER RA GEARLESS 0.1HP 80K RPM

DOTCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,160.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CLC12R0380-18
  • Mfr. Model # 12R0380-18
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Pencil Grinder
  • Horsepower 0.1 hp
  • Exhaust Location Rear
  • Air Inlet 1/8 in NPT
  • Air Inlet Type NPT
  • Whip Hose I.D. 3/16 in
  • Brake Type None
  • Dust Management None
  • Bearing Type Shielded
  • Variable Speed Yes
  • Air Pressure 90 psi
  • Min. Hose Size 3/16 in
  • Overall Length 5 1/2 in
  • Features Compact and Lightweight, Long Life Expectancy
  • Application Precision Deburring and Metal Removal
  • Tool Brand Dotco
  • Duty Rating Medium Duty
  • Collet Size 1/8 in
  • Max. Speed 80,000 RPM
  • Air Inlet Connection Size 1/8 in
  • Kit Contents (1) Bare Tool
  • Head Type Standard Head
  • Anti-Kickback Clutch Type None
  • Throttle Type Twist
  • Speed Setting Variable Speed
  • Power Source Air Powered
  • Air Consumption 9 cfm
  • Hose Length 60 in
  • Housing Material Composite
  • Tool Weight 0.3 lb
  • Includes (2) Wrenches, 1 ft Overhose, Collet, Collet Guard
  • Series 12-03 Series

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list