!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDER RA 0.9HP 13.5K RPM TYPE 27

GRINDER RA 0.9HP 13.5K RPM TYPE 27

CLECO

GRINDER RA 0.9HP 13.5K RPM TYPE 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER RA 0.9HP 13.5K RPM TYPE 27

GRINDER RA 0.9HP 13.5K RPM TYPE 27

CLECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,462.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CLC236GLSB135AW3T4
  • Mfr. Model # 236GLSB-135A-W3T4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Angle Grinder
  • Horsepower 0.8 hp
  • Max. Speed 13,500 RPM
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Spindle Thread Size 3/8"-24
  • Duty Heavy Duty
  • Kit Contents (1) Bare Tool
  • Safety Stop Mechanisms Not Applicable
  • Lock-Off Switch Yes
  • Switch Location Side
  • Tether Style Not Tether Capable
  • Throttle Type Lever
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 29 cfm
  • Grip Style Barrel Grip
  • Head Type Standard Head
  • Overall Length 9 5/8 in
  • Housing Material Aluminum
  • Tool Weight 1.9 lb
  • Wheel Diameter 4 in
  • For Wheel Type Type 1
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Lever Type Lever
  • Reach Standard Reach
  • Variable Speed No
  • Includes Spindle Wrench
  • Lock-On Switch Yes
  • Switch Type Paddle
  • Safety Features Lock
  • Anti-Kickback Clutch Type None
  • Brake Type None
  • Min. Hose Size 1/2 in
  • Anti-Restart Technology No
  • Exhaust Location Side
  • Grinder Type Angle
  • Grinder Orientation Angle
  • Grip Material Aluminum
  • Tool Brand Cleco

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list