!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, CORDED, 120V/6.6A, THUMB, 1800 TO 7000 RPM, 14 ⅝ IN, 8 FT, ALUMINUM

DIE GRINDER, CORDED, 120V/6.6A, THUMB, 1800 TO 7000 RPM, 14 ⅝ IN, 8 FT, ALUMINUM

MAKITA

DIE GRINDER, CORDED, 120V/6.6A, THUMB, 1800 TO 7000 RPM, 14 ⅝ IN, 8 FT, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, CORDED, 120V/6.6A, THUMB, 1800 TO 7000 RPM, 14 ⅝ IN, 8 FT, ALUMINUM

DIE GRINDER, CORDED, 120V/6.6A, THUMB, 1800 TO 7000 RPM, 14 ⅝ IN, 8 FT, ALUMINUM

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $598.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTGD0810C
  • Mfr. Model # GD0810C
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

This corded die grinder has a lock-on thumb switch and operates at 120V/6.6A. It has a speed ranging from 1800 to 7000 RPM. The grinder has an overall length of 14⅝-inch and a cord length of eight feet. It includes a ¼-inch collet and wrench 13 and 19. The grinder features aluminum gear housing, constant speed control, and a variable-speed dial.

Technical Specs

  • ItemDie Grinder
  • Current6.6 A
  • Switch TypeThumb
  • Max. Speed7,000 RPM
  • Vibration Level2.5 m/sq sec
  • Maximum Mounted Point Diameter2 in
  • Tool Weight3.7 lb
  • FeaturesSJS (Super Joint System) prevents kickback during wheel lock up for optimal tool and operator protection, Soft start feature gradually increases speed to eliminate start up shock, Constant speed control maintains constant speed under heavy load
  • Collet Size 1/4 in
  • Overall Length 14 5/8 in
  • Voltage 120V AC
  • Speed Ranges 1,800 RPM to 7,000 RPM
  • Lock-On Switch Yes
  • Cord Length 8 ft
  • Includes (1) Collet Cone Set 1/4 in (192986-3), (1) Wrench 13 (781203-2), (1) Wrench 19 (781206-6), (1) Side Handle (192985-5) shown with optional accessory
  • Tool Brand Makita
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list