!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDER DIE ANGLE 1/4IN

GRINDER DIE ANGLE 1/4IN

CHICAGO PNEUMATIC

GRINDER DIE ANGLE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER DIE ANGLE 1/4IN

GRINDER DIE ANGLE 1/4IN

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $549.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP3030-418R
  • Mfr. Model # CP3030-418R
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1566
  • Shipping Weight 2.71 lbs

Product Details

Air Die Grinder, Industrial, Grinder Type Right Angle, Free Speed 18,000 rpm, 0.50 HP, Front Exhaust, 5.25 Average CFM @ 15 Second Run Time, 23.3 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Ball Be

Technical Specs

  • Item Die Grinder
  • Horsepower 0.5 hp
  • Grinder Orientation 7 Degree Angle
  • Air Inlet Gender Female
  • Air Inlet Type NPT
  • Tool Style Right Angle
  • Includes Wrenches
  • Safety Stop Mechanisms Not Applicable
  • Switch Location Top
  • Vibration Level 2.5 m/sq sec
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Minimum Speed 18,000 RPM
  • Bearing Type Ball
  • Overall Length 6 3/4 in
  • Application Ideal for Smoothing Rough Surfaces on the face of a Workpiece, Use in Metal Fabrication Applications With Either Carbide Burs or Mounted Grinding Stones
  • Standards ISO-28927-12
  • Tool Weight 1.8 lb
  • Duty Heavy Duty
  • Collet Size 1/4 in
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 18,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents (1) Bare Tool
  • Grip Style Barrel Grip
  • Safety Features Safety Lever
  • Switch Type Safety Lever
  • Power Source Air Powered
  • Air Consumption 21 cfm
  • Min. Hose Size 3/8 in
  • Accessory Free Tool Change No
  • Handle Material Composite
  • Right Angle Length 4 7/16 in
  • Features Easy maintenance, High precision, Lightweight and Ergonomic
  • Series CP3030-R Series
  • Tool Brand Chicago Pneumatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list