!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDER DIE 1/4IN

GRINDER DIE 1/4IN

CHICAGO PNEUMATIC

GRINDER DIE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER DIE 1/4IN

GRINDER DIE 1/4IN

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $434.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP3000-330R
  • Mfr. Model # CP3000-330R
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1568
  • Shipping Weight 1.57 lbs

Product Details

Air Die Grinder, Industrial, Grinder Type Straight, 0.4 HP, Rear Exhaust, 4.75 Average CFM @ 15 Second Run Time, 19.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Ball Bearing Type, Aluminum with Co

Technical Specs

  • Item Die Grinder
  • Horsepower 0.4 hp
  • Grinder Orientation Straight
  • Air Inlet Gender Female
  • Air Inlet Type NPT
  • Tool Style Right Angle
  • Includes Wrenches
  • Safety Stop Mechanisms Not Applicable
  • Switch Location Top
  • Vibration Level 2.5 m/sq sec
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Minimum Speed 30,000 RPM
  • Bearing Type Ball
  • Overall Length 5 7/8 in
  • Features High Precision, Operator Comfort
  • Series CP3000 Series
  • Tool Brand Chicago Pneumatic
  • Duty Heavy Duty
  • Collet Size 1/4 in
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 30,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents (1) Bare Tool
  • Grip Style Barrel Grip
  • Safety Features Streamlined Safety Lever
  • Switch Type Safety Lever
  • Power Source Air Powered
  • Air Consumption 19 cfm
  • Min. Hose Size 3/8 in
  • Accessory Free Tool Change No
  • Handle Material Composite
  • Application Deburring, Die contouring, Light chamfering
  • Standards EN ISO 11148-9:2012
  • Tool Weight 0.9 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list