!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDER ANGLE STEEL HOUSING 4IN

GRINDER ANGLE STEEL HOUSING 4IN

CHICAGO PNEUMATIC

GRINDER ANGLE STEEL HOUSING 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER ANGLE STEEL HOUSING 4IN

GRINDER ANGLE STEEL HOUSING 4IN

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $826.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNP6151607010
  • Mfr. Model # 6151607010
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Air Grinder
  • Horsepower 1 hp
  • Air Inlet 3/8 in
  • Lever Type Safety Lever
  • Reach Standard Reach
  • Number of Speed Settings 1
  • Includes Wheel Guard
  • Switch Type Lever
  • Safety Features Safety Lever
  • Anti-Kickback Clutch Type None
  • Throttle Type Safety Lever
  • Min. Hose Size 3/8 in
  • Anti-Restart Technology No
  • Exhaust Location Side
  • Grinder Type Angle
  • Grinder Orientation Angle
  • Housing Material Steel
  • Tool Brand Chicago Pneumatic
  • Standards ISO-28927-1
  • Wheel Diameter 4 in
  • Max. Speed 13,500 RPM
  • Air Inlet Connection Size 3/8 in
  • Spindle Thread Size 3/8"-24
  • Duty Heavy Duty
  • Kit Contents (1) Bare Tool
  • Safety Stop Mechanisms Not Applicable
  • Switch Location Bottom
  • Vibration Level 7.2 m/sq sec
  • Anti-Vibration Technology No
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 27 cfm
  • Grip Style Barrel Grip
  • Head Type Flathead
  • Overall Length 8 3/8 in
  • Dust Management Dust Guard
  • Tool Weight 3.3 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list