!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRINDER ANGLE 4IN

GRINDER ANGLE 4IN

CHICAGO PNEUMATIC

GRINDER ANGLE 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER ANGLE 4IN

GRINDER ANGLE 4IN

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,133.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNP6151607050
  • Mfr. Model # 6151607050
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Item Air Grinder
  • Horsepower 0.5 hp
  • Air Inlet 1/4 in
  • Lever Type Safety
  • Duty Heavy Duty
  • Switch Type Safety Lever
  • Vibration Level 8.6 m/sq sec
  • Min. Hose Size 5/16 in
  • Exhaust Location Rear
  • Grinder Orientation Angle
  • Housing Material Composite
  • Tool Weight 0.7 lb
  • Wheel Diameter 4 in
  • Max. Speed 12,000 RPM
  • Air Inlet Connection Size 1/4 in
  • Spindle Thread Size 3/8"-24
  • Includes 1/4" (6.35 mm) Collet Holder
  • Safety Features Streamlined Safety Lever
  • Power Source Air Powered
  • Air Consumption 18 cfm
  • Grinder Type Angle
  • Overall Length 6 3/8 in
  • Tool Brand Chicago Pneumatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list