!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDER ANGLE 4IN KIT 13500 RPM

GRINDER ANGLE 4IN KIT 13500 RPM

CHICAGO PNEUMATIC

GRINDER ANGLE 4IN KIT 13500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDER ANGLE 4IN KIT 13500 RPM

GRINDER ANGLE 4IN KIT 13500 RPM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,370.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP3650-135AC4FK
  • Mfr. Model # CP3650-135AC4FK
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1565
  • Shipping Weight 7.56 lbs

Product Details

Pneumatic Angle Grinder, Industrial Duty, Angle, Free Speed 13,500, Wheel Dia. 4 In., Spindle Size 3/8 In.-24, 2.3 HP, 68.0 CFM @ Full Load, Air Inlet 3/8 In., Required Pressure 90 PSI, Min. Hose Size 3/8 In., Overall Length 9.4 In., Aluminum Handle Mater

Technical Specs

  • ItemAngle Grinder
  • Horsepower2.4 hp
  • Max. Speed13,500 RPM
  • Air Inlet Connection Size3/8 in
  • Air Inlet TypeNPT
  • Spindle Thread Size3/8"-24
  • DutyHeavy Duty
  • Number of Speed Settings1
  • IncludesFlange, Nut and Wheel Nut Wrench, Side Handle, Wheel Guard
  • Switch LocationTop
  • Safety FeaturesStreamlined Safety Lever
  • Anti-Kickback Clutch TypeNone
  • Throttle TypeLever
  • Min. Hose Size1/2 in
  • Anti-Restart TechnologyNo
  • Exhaust LocationRear
  • Grinder TypeAngle
  • Grinder OrientationAngle
  • Grip MaterialComposite
  • Tool BrandChicago Pneumatic
  • StandardsISO-28927-1
  • Wheel Diameter 4 in
  • For Wheel Type Type 27
  • Air Inlet 3/8 in NPT Female
  • Air Inlet Gender Female
  • Lever Type Safety Lever
  • Reach Standard Reach
  • Variable Speed Yes
  • Kit Contents (1) Bare Tool
  • Switch Type Lever
  • Guard Adjustment Toolless Adjustable
  • Vibration Level 9.9 m/sq sec
  • Anti-Vibration Technology No
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 74 cfm
  • Grip Style Barrel Grip
  • Head Type Flathead
  • Overall Length 9 3/8 in
  • Dust Management Dust Guard
  • Tool Weight 3.4 lb
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list