!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GREASE INTERCEPTOR: 70 LB CAPACITY, 35 GPM FLOW RATE, 22½ IN W, NO HUB, NO HUB

GREASE INTERCEPTOR: 70 LB CAPACITY, 35 GPM FLOW RATE, 22½ IN W, NO HUB, NO HUB

ZURN

GREASE INTERCEPTOR: 70 LB CAPACITY, 35 GPM FLOW RATE, 22½ IN W, NO HUB, NO HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE INTERCEPTOR: 70 LB CAPACITY, 35 GPM FLOW RATE, 22½ IN W, NO HUB, NO HUB

GREASE INTERCEPTOR: 70 LB CAPACITY, 35 GPM FLOW RATE, 22½ IN W, NO HUB, NO HUB

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,091.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS4WPJ8
  • Mfr. Model # GT2700-35-4NH
  • UNSPSC # 40142502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Item Grease Interceptor
  • Application Grease
  • Overall Width 22 1/2 in
  • Features Silicon Odour Seal
  • Standards UPC
  • Finish Coated Fabricated Steel
  • Capacity 70 lb
  • Material Steel
  • Outlet Pipe Size 4 in
  • Product Type Grease Interceptor
  • Outlet Connection Type No Hub
  • Overall Depth 18 3/4 in
  • Colour Grey
  • Maximum Temperature 160 Degrees F
  • Inlet Pipe Size 4 in
  • Flow Rate 35 gpm
  • Includes Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device
  • Inlet Connection Type No Hub
  • Overall Length 28 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list