!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE GUN, CORDLESS, 18V, 1200 MM L, 10000 PSI, LOCK-OFF SWITCH, VARIABLE, D-HANDLE

GREASE GUN, CORDLESS, 18V, 1200 MM L, 10000 PSI, LOCK-OFF SWITCH, VARIABLE, D-HANDLE

MAKITA

GREASE GUN, CORDLESS, 18V, 1200 MM L, 10000 PSI, LOCK-OFF SWITCH, VARIABLE, D-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE GUN, CORDLESS, 18V, 1200 MM L, 10000 PSI, LOCK-OFF SWITCH, VARIABLE, D-HANDLE

GREASE GUN, CORDLESS, 18V, 1200 MM L, 10000 PSI, LOCK-OFF SWITCH, VARIABLE, D-HANDLE

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDGP180Z
  • Mfr. Model # DGP180Z
  • UNSPSC # 27112730
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Product Details

This cordless grease gun operates on an 18 volt lithium-ion battery and has a flexible hose length of 1200 millimetre. It has a grease capacity of 410 grams cartridge/455 grams bulk and a maximum operating pressure of 10000 pounds per square-inch. The gun has variable-speed settings, an ergonomic soft grip D-handle, and a lock-off switch.

Technical Specs

  • ItemCordless Grease Gun
  • Tool Weight7.8 lb
  • ApplicationIdeal For Fast And Easy Greasing of Heavy Equipment, Agricultural Machinery, Conveyor Systems, All-Terrain Vehicles, Outdoor Power Equipment, Automobiles
  • Includes(1) Flexible Hose (191A79-9), (1) Barrel A (191B12-7), (1) Shoulder Harness (166094-6)
  • Voltage 18V DC
  • Battery Capacity 18V DC
  • Features Accepts 14.5 oz grease cartridges or up to 16 oz. of bulk grease, Variable speed trigger allows operator to adjust dispensing speed based on application, Slow speed mode (Up to 5.0 oz/min/145 ml/min) dispenses grease at constant slow speed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list