!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE LEVELING COMPOUND, SELF-LEVELING UNDERLAYMENT, CEMENT, 50 LB, PAIL, GREY

CONCRETE LEVELING COMPOUND, SELF-LEVELING UNDERLAYMENT, CEMENT, 50 LB, PAIL, GREY

SAKRETE

CONCRETE LEVELING COMPOUND, SELF-LEVELING UNDERLAYMENT, CEMENT, 50 LB, PAIL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE LEVELING COMPOUND, SELF-LEVELING UNDERLAYMENT, CEMENT, 50 LB, PAIL, GREY

CONCRETE LEVELING COMPOUND, SELF-LEVELING UNDERLAYMENT, CEMENT, 50 LB, PAIL, GREY

SAKRETE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.90 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKN120035
  • Mfr. Model # 120035
  • UNSPSC # 30111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.7 lbs

Product Details

This Self-Leveling Underlayment concrete leveling compound is grey and comes in a 50 pound pail. It is designed for use on repair interior floor and meets the standards for CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA. This concrete leveling compound is for use with concrete, it has a working time of 30 minutes and is moisture resistant.

Technical Specs

  • ItemConcrete Leveling Compound
  • Base MaterialCement
  • Product FormPowder
  • Container TypePail
  • Full Cure Time1 day
  • Maximum Traffic Hours4 hr
  • Working Time30 min
  • ColourGrey
  • StandardsCERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA
  • For Use WithConcrete
  • Minimum Application Temperature55 Degrees F
  • SeriesSelf-Leveling Underlayment
  • Product Type Concrete Leveling Compound
  • Resistance Properties Moisture Resistant
  • Container Size 50 lb
  • Coverage 15 sq ft @ 1/2 in
  • Minimum Thickness 1/8 in
  • Minimum Traffic Hours 2 hr
  • Application Repair Interior Floor
  • For Use On Surface Material Concrete
  • VOC Content+1 0 g/L
  • Maximum Application Temperature 90 Degrees F
  • Number of Components 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list