!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLO-COAT CONCRETE RESURFACER/REFINISHER, CEMENT, 50 LB, PAIL, GREY

FLO-COAT CONCRETE RESURFACER/REFINISHER, CEMENT, 50 LB, PAIL, GREY

SAKRETE

FLO-COAT CONCRETE RESURFACER/REFINISHER, CEMENT, 50 LB, PAIL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLO-COAT CONCRETE RESURFACER/REFINISHER, CEMENT, 50 LB, PAIL, GREY

FLO-COAT CONCRETE RESURFACER/REFINISHER, CEMENT, 50 LB, PAIL, GREY

SAKRETE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKN120034
  • Mfr. Model # 120034
  • UNSPSC # 30111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.4 lbs

Product Details

This Flo-Coat Concrete Resurfacer concrete resurfacer is grey and comes in a 50 pound pail. It is designed for use on resurfacing concrete and meets the standards for CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA. This concrete resurfacer is for use with concrete, it has a working time of 20 minutes and is moisture resistant.

Technical Specs

  • ItemConcrete Resurfacer
  • Base MaterialCement
  • Product FormPowder
  • Container TypePail
  • Full Cure Time12 hr
  • Maximum Traffic Hours2 day
  • Working Time20 min
  • ColourGrey
  • StandardsCERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA
  • Maximum Application Temperature90 Degrees F
  • Number of Components1
  • Product Type Concrete Resurfacer
  • Resistance Properties Moisture Resistant
  • Container Size 50 lb
  • Coverage 23 sq ft @ 1/4 in
  • Minimum Thickness 1/8 in
  • Minimum Traffic Hours 1 day
  • Application Resurfacing Concrete
  • For Use On Surface Material Concrete
  • For Use With Concrete
  • Minimum Application Temperature 50 Degrees F
  • Series Flo-Coat Concrete Resurfacer
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list