!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONCRETE PATCHER, SAKRETE, 10 LB, BOX, GREY

CONCRETE PATCHER, SAKRETE, 10 LB, BOX, GREY

SAKRETE

CONCRETE PATCHER, SAKRETE, 10 LB, BOX, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE PATCHER, SAKRETE, 10 LB, BOX, GREY

CONCRETE PATCHER, SAKRETE, 10 LB, BOX, GREY

SAKRETE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.39 / EACH

EHC: EHC :
Min Qty 11 = $290.29

Compliance and Restrictions

  • None

This product must be purchased in quantities of 11 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKN120031
  • Mfr. Model # 120031
  • UNSPSC # 30111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.6 lbs

Product Details

This Sakrete concrete patch is grey and comes in a 10 pound box. It is designed for use on general concrete repairs, patching, resurfacing and meets the standards for CERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA. This concrete patch is for use with concrete, it has a working time of 30 minutes.

Technical Specs

  • ItemConcrete Patch
  • Patching and Repairing PropertiesHigh Strength
  • Container Size10 lb
  • Coverage5 sq ft
  • Maximum Traffic Hours3 day
  • Working Time30 min
  • ColourGrey
  • StandardsCERCLA, SARA 302, SARA 311, SARA 312, SARA 313, TSCA
  • For Use WithConcrete
  • Minimum Application Temperature50 Degrees F
  • SeriesSakrete
  • Product Type Patching Compound
  • Product Form Powder
  • Container Type Box
  • Full Cure Time 2 day
  • Minimum Traffic Hours 1 day
  • Application General Concrete Repairs, Patching, Resurfacing
  • For Use On Surface Material Concrete
  • VOC Content+1 0 g/L
  • Maximum Application Temperature 100 Degrees F
  • Number of Components 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list