!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GRADUATED,BEAKER,400ML,PP,PK100

GRADUATED,BEAKER,400ML,PP,PK100

GLOBE SCIENTIFIC

GRADUATED,BEAKER,400ML,PP,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRADUATED,BEAKER,400ML,PP,PK100

GRADUATED,BEAKER,400ML,PP,PK100

GLOBE SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.70 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46AX36
  • Mfr. Model # 3643
  • UNSPSC # 41121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Beaker
  • Labware Capacity - English 13.5 oz
  • Labware Basic Material Plastic
  • Graduations Yes
  • Graduation Range 100 to 400mL
  • Sterile/Non-Sterile Non-Sterile
  • Labware Height - English 3.68"
  • Labware Body Colour Clear
  • Labware Outside Dia. - Metric 85 mm
  • Labware Capacity - Metric 400mL
  • Beaker Type Low Form
  • Labware Body Material Polypropylene
  • Graduation Subdivisions 20mL
  • Disposable/ Reusable Disposable
  • Labware Height - Metric 109 mm
  • Autoclavable Yes
  • Labware Outside Dia. - English 2.87"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list