!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE MOTOR, 1 1/2, 1,725 NAMEPLATE RPM, 115/208-230 V AC, 56HC, MANUAL

GENERAL PURPOSE MOTOR, 1 1/2, 1,725 NAMEPLATE RPM, 115/208-230 V AC, 56HC, MANUAL

MARATHON MOTORS

GENERAL PURPOSE MOTOR, 1 1/2, 1,725 NAMEPLATE RPM, 115/208-230 V AC, 56HC, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE MOTOR, 1 1/2, 1,725 NAMEPLATE RPM, 115/208-230 V AC, 56HC, MANUAL

GENERAL PURPOSE MOTOR, 1 1/2, 1,725 NAMEPLATE RPM, 115/208-230 V AC, 56HC, MANUAL

MARATHON MOTORS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,079.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21YZ44
  • Mfr. Model # 056B17F5584
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • ItemGeneral Purpose Farm Duty Motor
  • Motor DesignCapacitor-Start/Run
  • HP1 1/2
  • Nameplate RPM1,725
  • PhaseSingle
  • Motor Shaft RotationCW/CCW
  • Hz60/50 Hz
  • Motor Shaft DesignKeyed
  • Duty CycleContinuous
  • Nominal Efficiency80 %
  • Overall Length13 13/16 in
  • Service Factor @ 50Hz1.15
  • Shaft Length2 1/16 in
  • Usable @ 200VNo
  • Voltage @ 50Hz115/208-230V AC
  • Full Load Amps @ 50Hz15.2/8.2-7.6 A
  • Ins. ClassB
  • Manufacturers Warranty Length2 yr
  • Motor BearingsBall
  • Motor Frame MaterialSteel
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Rigid Base
  • Voltage 115/208-230V AC
  • Motor Service Factor 1.15
  • Frame 56HC
  • Full Load Amps 15.2/8.2-7.6 A
  • Motor Thermal Protection Manual
  • Capacitor Required No
  • No. of Speeds 1
  • RPM @ 50Hz 1,725
  • Shaft Dia. 5/8 in
  • Standards CE, CSA, UL Recognized
  • Usable @ 208V Yes
  • Weight 41 lb
  • HP @ 50Hz 1 1/2
  • Length Less Shaft 11 3/4 in
  • Max. Ambient Temp. 104 Degrees F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Mounting Position Horizontal
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list