!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GOOSENECK FAUCET,SENSOR,0.25GPC,RIGID

GOOSENECK FAUCET,SENSOR,0.25GPC,RIGID

CHICAGO FAUCETS

GOOSENECK FAUCET,SENSOR,0.25GPC,RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GOOSENECK FAUCET,SENSOR,0.25GPC,RIGID

GOOSENECK FAUCET,SENSOR,0.25GPC,RIGID

CHICAGO FAUCETS

Clearance Price :
$328.35 / EACH

Your Price : $1,313.41 / EACH

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UTP1
  • Mfr. Model # 116.113.AB.1
  • UNSPSC # 40141702
  • CATALOGUE PAGE # 1699
  • Shipping Weight 4.05 lbs

Technical Specs

  • Item Gooseneck Bathroom Faucet
  • Faucet Type Bathroom Sink Faucet
  • Faucet Installation Style Single Hole
  • Faucet Activation Motion Sensor
  • Faucet Spout Shape Gooseneck
  • Plumbing Brand Chicago Faucets
  • Faucet Body Material Cast Brass
  • Flow Outlet Type - Faucet Laminar
  • Vandal Resistant Features Vandal Resistant Outlet
  • Standards ASME A112.18.1M, CSA B125.1
  • Water Inlet Connection Size 3/8 in
  • Replacement Cartridge Mfr. Model Number 243.152.AB.1
  • Valve Type - Faucets Solenoid Valve
  • Manufacturers Warranty Length Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 Year Limited Mechanicals Warranty, 3 Year Limited Electronics and Solenoid Warranty, 1 Year Limited Finish Warranty
  • Spout Height 11 3/8 in
  • Max. Mounting Hole Center Distance Single Hole
  • Power Source AC Powered
  • Sensor Range 3 in to 13 in
  • Mounting Type - Faucet Deck
  • Number of Holes 1
  • Number of Handles 0
  • Faucet Handle Type None
  • Faucet Finish Chrome
  • Series HyTronic
  • Flow Rate 0.5 gpm
  • Ligature Resistant No
  • ADA Compliance ADA Compliant
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Type Push-In Compression
  • Includes Mounting Hardware
  • Features Mounting Hardware Included
  • Spout Length 5 3/8 in
  • Spout Reach 5 1/4 in
  • Max. Installation Surface Thickness 1 1/2 in
  • Voltage 12V DC
  • Temperature Control Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list