!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GOOSENECK KITCHEN/BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM, ADA

GOOSENECK KITCHEN/BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM, ADA

ZURN

GOOSENECK KITCHEN/BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM, ADA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOOSENECK KITCHEN/BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM, ADA

GOOSENECK KITCHEN/BATHROOM FAUCET: ZURN, AQUASPEC, CHROME FINISH, 2.2 GPM, ADA

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $352.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS45K785
  • Mfr. Model # Z831B4-XL-ICT-FC
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Item Gooseneck Kitchen/Bathroom Faucet
  • Faucet Type Bathroom Sink Faucet, Kitchen Sink Faucet
  • Faucet Installation Style Widespread
  • Faucet Activation Manual
  • Faucet Handle Material Brass
  • Faucet Finish Chrome
  • Series AquaSpec
  • Flow Rate 2.2 gpm
  • Ligature Resistant No
  • ADA Compliance ADA Compliant
  • CEC Compliant CEC Compliant
  • Replacement Cartridge Mfr. Model Number 59517007, 59517008
  • Features Adjustable Centres from 6 in to 20 in
  • Spout Length 5 3/8 in
  • Spout Reach 5 3/8 in
  • Max. Installation Surface Thickness 4 1/4 in
  • Mounting Type - Faucet Deck
  • Number of Holes 3
  • Number of Handles 2
  • Faucet Handle Type Wristblade
  • Faucet Spout Shape Gooseneck
  • Plumbing Brand Zurn
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Laminar
  • Vandal Resistant Features Vandal Resistant Handles
  • Standards AB1953, ASME A112.18.1
  • Water Inlet Connection Size 1/2 in
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 3 Year
  • Spout Height 11 in
  • Max. Mounting Hole Center Distance 8 in
  • Temperature Control No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list