!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 13.8 GPM FLOW RATE

GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 13.8 GPM FLOW RATE

T&S BRASS

GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 13.8 GPM FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 13.8 GPM FLOW RATE

GOOSENECK BAR FAUCET: T AND S, CHROME FINISH, 13.8 GPM FLOW RATE

T&S BRASS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $536.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10C480
  • Mfr. Model # B-0341
  • UNSPSC # 40141702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Item Gooseneck Faucet
  • Faucet Type Bar Faucet
  • Faucet Installation Style Centerset
  • Faucet Activation Manual
  • Faucet Handle Material Metal
  • Faucet Finish Chrome
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Laminar
  • ADA Compliance ADA Compliant
  • Water Inlet Connection Size 1/2 in
  • Replacement Cartridge Mfr. Model Number 012442-40NS, 012443-40NS, 02711-40NS, 02712-40NS
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 1 Year
  • Spout Height 6 3/8 in
  • Max. Mounting Hole Center Distance 8 in
  • Mounting Type - Faucet Wall
  • Number of Holes 2
  • Number of Handles 2
  • Faucet Handle Type Lever
  • Faucet Spout Shape Gooseneck
  • Plumbing Brand T&S
  • Flow Rate 13.8 gpm
  • Ligature Resistant No
  • Standards ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
  • Water Inlet Connection Type Female NPT
  • Includes Supply Nipples
  • Features 5 3/4 in swivel/rigid gooseneck with stream regulator outlet, compression cartridges with spring checks, lever handles and 1/2 in NPT female adjustable arm inlets, wall mount mixing faucet with polished chrome plated brass body
  • Spout Length 10 3/8 in
  • Spout Reach 5 3/4 in
  • Temperature Control Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list