!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NITRILE COATED GLOVES, S, 9 IN, 18 GA, HEMMED/ELASTIC KNIT WRIST CUFF, SANDY FINISH

NITRILE COATED GLOVES, S, 9 IN, 18 GA, HEMMED/ELASTIC KNIT WRIST CUFF, SANDY FINISH

BOB DALE

NITRILE COATED GLOVES, S, 9 IN, 18 GA, HEMMED/ELASTIC KNIT WRIST CUFF, SANDY FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NITRILE COATED GLOVES, S, 9 IN, 18 GA, HEMMED/ELASTIC KNIT WRIST CUFF, SANDY FINISH

NITRILE COATED GLOVES, S, 9 IN, 18 GA, HEMMED/ELASTIC KNIT WRIST CUFF, SANDY FINISH

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9631-7
  • Mfr. Model # 99-1-9631-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 879
  • Shipping Weight 0.3 lbs

Product Details

These ANSI-certified, small, nitrile coated gloves have a nine-inch length and 18-gauge thickness. They have a hemmed cuff/elastic knit wrist cuff, a sandy finish, 360-degree coverage, breathability, dexterity, solid grip, a single palm style and are high-visibility. They are cut-resistant, dip coated, touchscreen compatible, and made of HPPE knit.

Technical Specs

  • Item Coated Gloves
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Needlestick Level - Palm Not Available
  • EN 407 Contact Heat Level Not Tested
  • Knuckle Protection Material TPR
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Glove Features Touchscreen Compatible
  • Thickness 18 ga
  • Silicone-Free No
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Available
  • Impact Protection Coverage Back
  • ANSI/ISEA Cut Level A5
  • Knit Material HPPE
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Force 4 kN
  • Standards ANSI/ISEA 105,ANSI/ISEA 138
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • ANSI/ISEA Impact Level 3
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 9 in
  • Glove Lining Material Unlined
  • Glove Coating Finish Sandy
  • Reversible No
  • Series X-Site 99-1-9631
  • Touchscreen Compatible Yes
  • ANSI/ISEA Cut Load 2,200 g
  • Reflective Backing No
  • Colour Black, Blue, Yellow
  • Includes Double Palm No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list