!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GORILLA GLUE TUBE, SINGLE USE, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, BROWN, 12 GRAM, PK 4

GORILLA GLUE TUBE, SINGLE USE, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, BROWN, 12 GRAM, PK 4

GORILLA TAPE

GORILLA GLUE TUBE, SINGLE USE, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, BROWN, 12 GRAM, PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GORILLA GLUE TUBE, SINGLE USE, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, BROWN, 12 GRAM, PK 4

GORILLA GLUE TUBE, SINGLE USE, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, BROWN, 12 GRAM, PK 4

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.70 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL5100503
  • Mfr. Model # 5100503
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

With a viscosity of 4,000 to 5,000 cPs, this single-use tube of Gorilla Glue is designed to fully cure within 24 hours. The adhesive colour is brown and the specific gravity is approximately 1.14 g/cubic centimetres (at 20 Degrees C). This 12-gram tube comes in a pack of four.

Technical Specs

  • ItemGlue
  • Container Size3 g
  • Cure MethodClamp
  • Minimum Viscosity4,000 cP
  • Materials BondedCeramic, Concrete, Foam, Glass, Metal, Stone, Wood
  • Interior/ExteriorInterior and Exterior
  • Maximum Application Temperature40 Degrees F
  • Water ResistanceNot Water-Resistant
  • Full Cure Time1 day
  • Adhesive Colour Brown
  • Container Type Tube
  • Maximum Viscosity 7,000 cP
  • Features Bond Holds Through Hot and Cold Temperatures, Doesn't Break Down When Exposed to Outdoor Elements, Expands 3 Times Into the Materials to Form a Strong bond
  • Primary Applications Ceramic, Foam, Glass, Metal, Stone, Wood
  • Low Odor No
  • Maximum Performance Temperature 200 Degrees F
  • Working Time 10 min
  • Specific Gravity 1.14
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list