!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLUE, ALL PURPOSE, TEMP RANGE -20 TO 180 ° F, CLEAR, 110 ML BOTTLE, 0.5 OZ PER SQ. FT.

GLUE, ALL PURPOSE, TEMP RANGE -20 TO 180 ° F, CLEAR, 110 ML BOTTLE, 0.5 OZ PER SQ. FT.

GORILLA TAPE

GLUE, ALL PURPOSE, TEMP RANGE -20 TO 180 ° F, CLEAR, 110 ML BOTTLE, 0.5 OZ PER SQ. FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLUE, ALL PURPOSE, TEMP RANGE -20 TO 180 ° F, CLEAR, 110 ML BOTTLE, 0.5 OZ PER SQ. FT.

GLUE, ALL PURPOSE, TEMP RANGE -20 TO 180 ° F, CLEAR, 110 ML BOTTLE, 0.5 OZ PER SQ. FT.

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.99 / EACH

EHC: EHC :
Min Qty 8 = $159.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 8 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL4637502
  • Mfr. Model # 4637502
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.305 lbs

Product Details

This all-purpose glue comes in a 110 ml bottle and covers 0.5 ounces per square foot. It's clear in colour, begins to harden in 5 minutes, and has a temperature range of -20 to 180 Degrees F.

Technical Specs

  • ItemGlue
  • Application MethodAll surfaces must be clean and tight fitting. Clear Gorilla Glue will stain clothes.1. Damp It For non-porous surfaces only (i.e. metal, glass, plastics), lightly dampen one surface with water. Do not add water to bottle.2. Glue ItApply Clear Gorilla Glue to surfaces. Best at room temperature.3. Clamp ItClamp objects together for 2 hours. Full cure in 24 hrs. You can use heavy objects to achieve clamping pressure. Not recommended for use on polyethylene or polypropylene plastics.Storage TipsAfter each use, wipe nozzle clean with a dry cloth and tightly replace lid. Store in a cool, dry place with exposure to light. Lack of light and heat can cause product to yellow. Cured glue can be removed from work surface with chisel, scraper or sandpaper. Store away from children and animals
  • Container TypeBottle
  • Finishing FeaturesPAINTABLE - Yes - Can be painted with oil-based and spray. acrylic/latex and stains require sandingSANDABLE - YesSTAINABLE - Yes - Will require sandingEXPANDS WHEN CURED - NoCURED COLOR - Clear
  • Gap Fill (Yes/No)No
  • Low OdorNo
  • Maximum Application Temperature100 Degrees F
  • Primary ApplicationsBONDS VIRTUALLY EVERYTHING: Wood, Stone, Metal, Ceramic, Foam, Glass & More
  • Water ResistanceWater-Resistant
  • Working Time5 min
  • Adhesive Colour Clear
  • Container Size 110ml
  • Features CRYSTAL CLEARNON-FOAMINGWATER RESISTANTINCREDIBLY STRONGEASY TO USEBONDS VIRTUALLY EVERYTHING: Wood, Stone, Metal, Ceramic, Foam, Glass & More
  • Full Cure Time 24 hr
  • Interior/Exterior Interior and Exterior
  • Materials Bonded Ceramic, Concrete, Foam, Metal, Plastic, Rubber, Wood
  • Maximum Viscosity 7,000 cP
  • VOC Content Weight Target VOC = 10%
  • Woods Bonded Various
  • Coverage 0.5 oz/sq ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list