!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GORILLA GLUE PEN, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, DRIES WHITE

GORILLA GLUE PEN, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, DRIES WHITE

GORILLA TAPE

GORILLA GLUE PEN, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, DRIES WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GORILLA GLUE PEN, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, DRIES WHITE

GORILLA GLUE PEN, 24 HR FULL CURE, WATERPROOF, 4000 TO 5000 CPS, DRIES WHITE

GORILLA TAPE

Clearance Price :
$2.43 / EACH

Your Price : $9.71 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL5202403
  • Mfr. Model # 5202403
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

With a viscosity of 4,000 to 5,000 cPs, this Gorilla Glue pen is designed to fully cure within 24 hours. The adhesive dries white, is 100% waterproof, and has the ability to withstand extreme temperatures.

Technical Specs

  • ItemGlue
  • Container Size.75oz
  • Finishing FeaturesPAINTABLE - Yes - Can be painted with oil-based and spray. Acrylic/latex and stains require sandingSANDABLE - YesSTAINABLE - Yes - Will require sandingEXPANDS WHEN CURED - YesCURED COLOR - White
  • Gap Fill (Yes/No)No
  • Low OdorNo
  • Maximum Application Temperatureabove 40 Degrees F, best at room temperature
  • Maximum Viscosity7,000 cP
  • Primary ApplicationsBonds wood, stone, metal, ceramic, foam, glass and more!
  • Water ResistanceWater-Resistant
  • Working Time5 to 10 min
  • Adhesive Colour White
  • Features DRIES WHITE: 2x Faster Than Original Gorilla Glue 100% WATERPROOF: Wonot break down when exposed to outdoor elementsVERSATILE: Bonds wood, stone, metal, ceramic, foam, glass and more.INCREDIBLY STRONG: Expands 3 times into the materials to form an incredibly strong bond
  • Full Cure Time 1 hr
  • Interior/Exterior Interior and Exterior
  • Materials Bonded Wood
  • Maximum Performance Temperature 200 Degrees F
  • Minimum Viscosity 4,000 cP
  • Standards 29 CFR 1910.1200
  • Woods Bonded Various
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list