!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPECIALIZED WOOD GLUE, TEMP GREATER THAN 50 ° F, CREAM, 1 GAL BOTTLE, 1 OZ PER SQ. FT. WATER RESISTANT

SPECIALIZED WOOD GLUE, TEMP GREATER THAN 50 ° F, CREAM, 1 GAL BOTTLE, 1 OZ PER SQ. FT. WATER RESISTANT

GORILLA TAPE

SPECIALIZED WOOD GLUE, TEMP GREATER THAN 50 ° F, CREAM, 1 GAL BOTTLE, 1 OZ PER SQ. FT. WATER RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SPECIALIZED WOOD GLUE, TEMP GREATER THAN 50 ° F, CREAM, 1 GAL BOTTLE, 1 OZ PER SQ. FT. WATER RESISTANT

SPECIALIZED WOOD GLUE, TEMP GREATER THAN 50 ° F, CREAM, 1 GAL BOTTLE, 1 OZ PER SQ. FT. WATER RESISTANT

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL6231501
  • Mfr. Model # 6231501
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.49 lbs

Product Details

This specialized wood glue comes in a 1-gallon bottle and covers 1 ounce per square foot. It's a cream colour, begins to harden in 0 TO 30 minutes, and is water-resistant. It also has a temperature range greater than 50 Degrees F.

Technical Specs

  • Item Wood Glue
  • Container Size 1 gal
  • Features Invisible Bond Line, Water Cleanup
  • Full Cure Time 24 hr
  • Interior/Exterior Interior and Exterior
  • Maximum Application Temperature 75 Degrees F
  • Maximum Viscosity 6,500 cP
  • Primary Applications Woods
  • Standards ANSI/HPVA Type II, FDA Approved for Indirect Food Contact
  • Woods Bonded Composite Lumber, Hardwoods, Softwoods
  • Coverage 200 sq ft
  • Adhesive Colour Tan
  • Container Type Jug
  • Finishing Features Paintable, Sandable
  • Gap Fill (Yes/No) No
  • Materials Bonded Wood
  • Maximum Performance Temperature 150 Degrees F
  • Minimum Viscosity 4,000 cP
  • Series Wood Glue
  • Water Resistance Water-Resistant
  • Working Time 5 min

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list