!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GORILLA GLUE, WEATHERPROOF, INDOOR/OUTDOOR, DARK BROWN, 8 OZ

GORILLA GLUE, WEATHERPROOF, INDOOR/OUTDOOR, DARK BROWN, 8 OZ

GORILLA TAPE

GORILLA GLUE, WEATHERPROOF, INDOOR/OUTDOOR, DARK BROWN, 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GORILLA GLUE, WEATHERPROOF, INDOOR/OUTDOOR, DARK BROWN, 8 OZ

GORILLA GLUE, WEATHERPROOF, INDOOR/OUTDOOR, DARK BROWN, 8 OZ

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL51008T
  • Mfr. Model # 51008T
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Product Details

Gorilla Glue will easily bond to multiple surfaces like wood, stone, metal, ceramic, foam, glass, and more. This tube of glue has a viscosity of 4000 to 7000 millipascal seconds (mPas) at 25 Degrees C making it great for indoor or outdoor projects. It's 100% weatherproof making it incredibly strong and reliable. It comes in an eight-ounce bottle and is dark brown.

Technical Specs

  • Item Glue
  • Adhesive Colour Brown
  • Application Method Prepare and Dampen the SurfacesIf you areusing Original Gorilla Glue for the first time, or bonding a new type of material, we always recommend trying a test piece first. To open a bottle larger than 2 ounces, cut the tip of the nozzle where it comes up to a point and starts to indent. The cap is attached to the side of the nozzle.Prepare your surfaces: All surfaces must be clean, dust free and tight fitting. For shiny surfaces, such as metals, glass and some plastics, roughen up the material to give the glue something to bite into.Damp It: Lightly dampen one surface with water. We recommend using a damp cloth or spraying with water. Do not saturate the surface. For dense hardwoods, lightly dampen both surfaces prior to gluing.Evenly Apply Gorilla Glue Onto the Dry SurfaceGlue It: Carefully apply onto the dry surface. Do not over apply. We recommend wearing gloves or spreading the glue with a disposable brush. In some instances, Gorilla Glue can be a skin sensitizer. If you are predisposed to skin reactions, please take the extra precaution.If you do get the glue on your skin, try removing it with a dry cloth or paper towel first (particularly if the glue is still tacky). If that Does not work, try washing with soap and cold water, or using an exfoliator with a gritty texture. Dry your skin and apply lotion. We do not recommend using any kind of alcohol or acetone. This actually strips the skin of its natural oils, which means the glue is more likely to stick.Clamp the Two Surfaces Together TightlyClamp It: Make sure the clamping pressure is distributed evenly across the surface. Or, if you donot have a clamp, use heavy objects or Gorilla Tape(R) to achieve the appropriate clamping pressure. For lighter objects, try using rubber bands to hold the pieces together tightly. Clamp objects for 1-2 hours. For best results, allow 24 hours to cure.
  • Container Type Bottle
  • Finishing Features Expands when Cured
  • Gap Fill (Yes/No) No
  • Interior/Exterior Interior and Exterior
  • Low Odor No
  • Specific Gravity Approx. 114 g/cm3 at 20 Degrees C
  • Maximum Viscosity 7,000 cP
  • Primary Applications Easily bonds wood, stone, metal, ceramic, foam, glass, concrete and much more!
  • Water Resistance Water-Resistant
  • Working Time 10-15 minutes
  • Application Family General Purpose
  • Size 8 oz.
  • Container Size 8oz
  • Features 100% WATERPROOF: Does not break down when exposed to outdoor elementsVERSATILE: Easily bonds wood, stone, metal, ceramic, foam, glass, concrete and much more.INCREDIBLY STRONG: Expands 3 times into the materials to form an incredibly strong bondTEMPERATURE RESISTANT: Bond holds through hot and cold temperatures
  • Full Cure Time 24 hr
  • VOC Content 1% Does Not Contain Solvents
  • Viscosity 4000 - 7000 mPa at 25 Degrees C
  • Materials Bonded Ceramic, Foam, Glass, Metal, Stone, Wood
  • Maximum Performance Temperature -40 Degrees F
  • Minimum Viscosity 4,000 cP
  • Standards TSCA
  • Woods Bonded Various

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list